OMRON Rotation Pulse Meter K3HB-R K3HB-RNB-L1AT11 AC100-240 1pc
Rp12.999.900
Persediaan
Spesifikasi Produk
Model Number | K3HB-RNB-L1AT11 AC100-240 |
---|---|
Unit | 1pc |
Protection Class | Front: NEMA4X indoor compliant (equivalent to IP66), rear case: IP20, terminal part: IP00 + finger protection (VDE0106/100) |
Type of Display | Negative type LCD (backlight LED) display, 7-segment digital display |
Applicable Standard | UL61010-1, CSA C22.2 No.1010.1 (Evaluated by UL), EN61010-1 (IEC61010-1) Pollution degree 2/Overvoltage category II EN61326: 1997, A1: 1998, A2: 2001 |
Function | Scaling function, measurement operation selection, averaging processing, output hysteresis, output offdelay, output test, teaching, display value selection, display color switching, keyprotection, bank switching, display refresh cycle, MAX/MIN hold, reset |
Character Height (mm) | PV: 14.2 (Green/Red switching), SV: 4.9 (Green) |
Load voltage (V) | (Maximum) DC24 |
Power Consumption | 18VA or less |
Input Signal | 30Hz max. ON / OFF pulse width 15ms or more |
Digit Number of Display | 5-digit |
Included Accessories | Waterproof packing, 2 fixtures, terminal cover, unit seal, instruction manual |
Measuring Accuracy | (at23±5℃) Function F1, F6: ±0.006%rdg±1 digit (when the sensor is voltage pulse/open collector type) Function F2 to F5: ±0.02%rdg±1 digit (sensor is voltage pulse/open collector type) time of type) |
Altitude (m) | 2000 or less |
Display Range | -19999 to 99999 |
Type of Sign | Panel mounting |
Power Supply Voltage (V) | AC/DC24 |
Suitable Sensor | Residual voltage when ON: 3 V or less Leakage current when OFF: 1.5 mA or less |
Type of Input | NPN/voltage pulse |
Operating Ambient Temperature (°C) | -10 to +55 (with no icing or condensation) |
Insulation Resistance (MΩ) | 20 or more (at 500 VDC) |
M Code | 39076527 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 28 June 2022 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
50kHz high-speed pulse measurement
Supports 6 types of measurement operations such as rotation / speed, ratio, etc.
Supports 6 types of measurement operations such as rotation / speed, ratio, etc.
Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.Warning
The DC power type requires a control power capacity of about 1A per unit when the power is turned on. Be especially careful when using multiple units. If the output type is BCD, an optional dedicated BCD output cable is required.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan