OMRON Load Cell Mv Meter K3HB-V K3HB-VLC-L1BT11-AC/DC24 1pc

#Nomor SKU S032134865
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number K3HB-VLC-L1BT11-AC/DC24
Unit 1pc
Protection Class Front: NEMA4X indoor compliant (equivalent to IP66), rear case: IP20, terminal part: IP00 + finger protection (VDE0106/100)
Ambient Relative Humidity (RH) 25 to 85
Type of Display Negative type LCD (backlight LED) display
Included Accessories Waterproof packing, 2 fixtures, terminal cover, unit seal, instruction manual
Character Height (mm) PV: 14.2 (Green/Red switching), SV: 4.9 (Green)
Storage Temperature Range (°C) -25 to +65 (with no icing or condensation)
Type of Input Load cell
Power Consumption 11VA/7W or less (at maximum load)
Type of Sign Panel mounting
Protective Function Memory: EEPROM (nonvolatile memory) (100,000 writes)
Insulation Resistance (MΩ) 20 or more (at 500 VDC megger) Between all external terminals and case
Sampling Cycle (ms) 20
Power Supply Voltage (V) AC/DC24
Altitude (m) 2000 or less
Digit Number of Display 5-digit
Display Range -19999 to 99999
Conversion System Delta Sigma method
Operating Ambient Temperature (°C) -10 to +55 (with no icing or condensation)
M Code 46660923
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measures pressure, load, torque, weight, etc. in response to load cell signal input, and is the best indicator for pass / fail judgment of automatic machines and sorters
Warning
When the DC power type is turned on, it has a control power capacity of about 1A per unit I need it. Be especially careful when using multiple units.
An optional BCD output cable (sold separately) is required for output type BCD.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan