SIT HDT Timing Pulleys HDT HD32-5M15 15mm 1pc

#Nomor SKU S032099140
Wishlist
Rating:
80% of 100
(1)
Rp319.900
Persediaan

Spesifikasi Produk

Model Number HD32-5M15
Unit 1pc
Type of belt (M) 5
Pitch (mm) 5
Pitch Diameter (mm) 49.79
Outside Diameter (mm) 55 (Flange)
Teeth 32
Belt Width (mm) 15
Type of pulley 1
Material Steel
Flange With flanges
Berat (Kg) 2.0
Tanggal Produk Terdaftar 28 June 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TOP DRIVE HTD pulleys have a different design from the traditional toothed pulleys. The axial grooves are designed to allow the belt teeth to catch the pulley teeth with negligible friction. TOP DRIVE HTD pulleys are available with full hub and for assembly with SER-SIT taper bushing.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk