OMRON Distributed Power Supply Support Composite Relay For Grid Interconnection K2ZC-N K2ZC-K2WR-NR 1pc

#Nomor SKU S032045437
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number K2ZC-K2WR-NR
Unit 1pc
Rated Frequency (Hz) 50/60 (shared)
Current Consumption (mA) 130
Impact Resistance Durability (m/s²) Acceleration 300 3 directions 3 times each
Rated Voltage (V) AC110
Power Consumption (V/A) (Input circuit rated value) 0.5 (at 5 A), 0.5 (at 110 V)
Standard JEC 2500 compliant
Vibration Resistance (Malfunction) Vibration frequency 10Hz, double amplitude 5mm (back and forth, left and right) 2.5mm (up and down) 30s in each direction, frequency 16.7Hz, double amplitude 0.4mm (front and back, left and right, up and down) 600s each direction
Rated Current (A) AC5
Insulation Resistance (MΩ) 100 or more between electrical circuit and outer box, 100 or more between electrical circuits
Influence of Temperature Reverse power: ± 20%
Ambient Relative Humidity (RH) 30 to 80
Frequency Fluctuation Range (Hz) ± 1 with respect to the rated frequency
Withstand Voltage Between withstand voltage electric circuit and outer box: 2000V 1min, Between electric circuits: 2000V 1min
Operating Time (Setting range) 0.1-0.2-0.3-0.4-0.5-0.6-0.7-0.8-0.9-1-2-4-6-8-10s
Type Reverse power relay (for three-phase balanced load)
Output Contact Trip relay: 1c, Alarm relay: 1a
Overload Withstand Voltage input: 126.5V 3h once, 137.5V 10s once Current input: 200A 1s twice
Purpose Reverse power flow prevention
Operating Ambient Temperature (°C) -20 to +60 (no icing)
M Code 39076116
Berat (Kg) 0.3
Tanggal Produk Terdaftar 27 June 2022
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan