OMRON Dip Switch A6T A6T-4102 1pc
Rp28.000
Persediaan
Spesifikasi Produk
Model Number | A6T-4102 |
---|---|
Unit | 1pc |
Contact Resistance (miliΩ) | 200 or less (initial value) |
Electrical Rating | 24V DC 25mA, 3.5V DC 10μA (minimum current) |
Type | Flat type (with seal tape) |
Dimension A (mm) | 11.1 |
Shock Resistance Malfunction (m/s²) | 300 or more |
Operating Humidity Range (%RH) | 35 to 95 (at +5 to + 35°C) |
Vibration Resistance (Malfunction) | 10-55Hz double amplitude 1.5mm |
Operating Temperature Range (°С) | -20 to +70 60% RH or less (with no icing or condensation) |
Operating Force (N) | 0.29 to 9.8 |
Electrical Durability (times) | 1000 or more |
Withstand Voltage | Between terminals: AC500V 1min |
Insulation Resistance (MΩ) | 100 or more (at 250 VDC) |
Number of Poles | 4 |
AS ONE Part Number | 64-3337-23 |
M Code | 39027186 |
Berat (Kg) | 0.3 |
Tanggal Produk Terdaftar | 27 June 2022 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
A board hole insertion terminal type contact with a wide range of pole specifications is gold-plated, and a high-reliability self-cleaning mechanism with a twin contact ensures high reliability.
A lineup of types with washable sealing tape.
A lineup of types with washable sealing tape.
Feature
Substrate hole insertion terminal type with rich number specifications The contact part is gold-plated, and high reliability is secured with a self-clean mechanism by sliding with a twin contact.
Assorted the type with cleaning tape that can be cleaned.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan