OMRON Din Style Connector (Twin Contact Type) XC5 XC5B-0131-0 1pc
Rp159.900
Persediaan
Spesifikasi Produk
| Model Number | XC5B-0131-0 |
|---|---|
| Unit | 1pc |
| Contact Resistance (miliΩ) | 20 or less (20mV or less, 100mA or less) |
| Operating Temperature Range (°С) | -55~+125 (no freezing at low temperatures) |
| Total Insertion Force (N) | Number of poles x 0.59 or less |
| Type | Double row type socket DIN style compatible product |
| Total Insertion Force | Number of polesx0.59N or less |
| Dimension A (mm) | 140.5 |
| Dimension B (mm) | 130.7 |
| Dimension C (mm) | 124.46 |
| Terminal Shape | DIP straight terminal |
| Coding Key position (terminal No.) | 10203141 |
| Rated Voltage (V) | AC300 |
| Rated Current (A) | 2 |
| Insulation Resistance (MΩ) | 106 or more (at 100 VDC) |
| Dimensions d (mm) | 135.72 |
| Dimension E (mm) | 128.7 |
| Contact Material | (Contact part) Phosphor bronze / nickel base gold plating (0.15 μm), (Terminal part) Phosphor bronze / nickel base tin plating (2 μm) |
| Material (Housing) | PBT resin with glass (UL94 V-0) / gray |
| Number of Poles | 100 |
| Withstand Voltage (V/minute) | AC 1000 (leakage current 1mA or less) |
| M Code | 46585497 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 27 June 2022 |
| Terakhir Diperbaharui | 01 December 2025 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20XC5/OMRON%20Din%20Style%20Connector%20(Twin%20Contact%20Type)%20XC5%20XC5B-0131-0%201pc/3zS032043143-1.jpg)