OMRON AC/DC Power Free Type Photoelectric Switch E3JM-R4M4 Red 1pc
Rp1.999.900
Persediaan
Spesifikasi Produk
Model Number | E3JM-R4M4 |
---|---|
Unit | 1pc |
Protection Class | IEC standard IP66 |
Output | Relay |
Ambient Temperature (°C) | Operating: -25 to +55 Storage: -30 to +70 (no freezing or condensation) |
Shock Resistance (m/s²) | 500 X, Y, Z directions 3 times |
Ambient Illuminance (lx) | Light receiving surface illuminance Incandescent lamp: 3000 or less |
Light Source (Light Emission Wavelength) | Red light emitting diode (660nm) |
Directional Angle (°) | 1-5 |
Head Shape | corner |
Light Color | Red |
Detection Distance (mm) | 4000 (when using E39-R1) |
Response Time (ms) | Operation and reset: 30 or less for each |
Lifespan | Relay output: Mechanical over 50 million times (opening/closing frequency 18,000 times/hour), electrical over 100,000 times (opening/closing frequency 1800 times/hour) |
Power Supply Voltage (V) | DC12 to 240 ± 10% Ripple (pp) 10% or less, AC24 to 240 ± 10% 50/60Hz |
Standard Detection Object (mm) | Opaque body of Φ75 or more |
Accessories | Mounting bracket (with screws), nut, terminal protection cover, cord mounting nut set, reflector |
Ambient Illumination to Use (Lx) | Operating: 45 to 85, Storage: 35 to 95 (no condensation) |
Connection Method | terminal block type |
Control Output | 1c contact AC250V 3A (cosΦ=1) or less, DC5V 10mA or more Light ON/Dark ON Switch changeover type |
Detection Method | Retroreflective type (with MSR function) |
Detection Target | opaque body |
Impact Durability (m/s²) | 2 |
Insulation Resistance (MΩ) | 20 or more (at DC500V megger) |
Case Material | ABS |
Cover Material | polycarbonate |
Material (Lens) | methacrylic resin |
Material (Mounting Bracket) | iron |
Power Consumption (mW) | DC/2000 or less, AC/2000 or less |
Shock Malfunction (m/s²) | 2 |
Type | Built-in power supply |
Vibration Resistance (Durability) | 10 to 55Hz, double amplitude 1.5mm, 2h each in X, Y, and Z directions |
Vibration Resistance (Malfunction) | 10 to 55Hz, double amplitude 1.5mm, 2h each in X, Y, and Z directions |
Withstand Voltage (V) | AC2000 50/60Hz 1min |
M Code | 08585683 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 27 June 2022 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
Pursuing ease of wiring / adjustment.
Warning
Timers cannot be disabled for sensors with timer function (E3JM- 4T).Feature
Pursuing ease of wiring/adjustment.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan