Uni-D Solenoid Valve AC 220V (60/50Hz) SUS-15 1pc
Rp5.199.900
Persediaan
Spesifikasi Produk
Model Number | SUS-15 |
---|---|
Unit | 1pc |
Pipe Size (inch) | 1/2 |
CV | 4 |
Orifice (mm) | 17 |
Fluid Temperature (°C) | -5 to 185 |
Dimensions (mm) | 84x115x48 |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 17 June 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- SUS-NO series is multiplex, pilot operated piston, conductive and normally closed (NC) 2/2 way solenoid valve.
- Availability of fluid type:water, air, steam, light oil
- Specially suitable for frequent operation
- Availability of fluid type:water, air, steam, light oil
- Specially suitable for frequent operation
Feature
- Before pipelining, the pipe line must be very clean without any contaminants or any other things not ought to be existed.- To prolong the life time of the product, Y-line filter should be installed in the front end of solenoid valve.
- AC voltage tolerance:±10%;DC voltage tolerance:±1%
- It should be installed horizontally;vertical installation is not advisable.
Not Suitalbe For Fluid As Below:
- Liquid status when it is high temperature;solid status when it is cool.
- Corrosive fluid
- Viscosity over 20cst
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan