Audio Technica True Wireless ATH-CKS50TW Black 10mm 1unit
Rp2.099.900
Persediaan
Spesifikasi Produk
Model Number | ATH-CKS50TW |
---|---|
Unit | 1unit |
Color | Black |
Drive Diameter (mm) | 9 |
Type | Dynamic |
Frequency Response (Hz) | 5 to 20000 |
Sensitivity (dB/mW) | 110 |
Impedance (ohm) | 20 |
Charging Time (hour) | Headphones: Approx. 3 Charging case: Approx. 3 The figures above depend on operating conditions. |
Operating Temperature (°C) | 5 to 40 (41° F to 104°F) |
Operating Time (hour) | Continuous transmission time (music playback): Max. approx. 20 (headphones), Max. approx. 50 (if charging case is used in combination) The figures above depend on operating conditions. |
Microphone Type | MEMS type |
Microphone Sensitivity (dB) | -38 (1 V/Pa, at 1 kHz) |
Microphone Frequency Response (Hz) | 100 – 8000 |
Microphone Polar Pattern | Omnidirectional |
Accessories Included | USB charging cable (30 cm (12"), USB Type-A / USB Type-C), Eartips (XS, S, M, L) |
Power Supply (V) | Headphones: DC 3.7 lithium ion battery Charging case: DC 3.7 lithium ion battery |
Water-Resistant (drip-proof) Performance | IPX4 Headphones only |
Bluetooth Version | Bluetooth version 5.2 |
Operating Range (m) | Line of sight ‐ approx. 10 (33ft) |
Maximum RF Output (mW) | 10 EIRP |
Frequency Band (GHz) | 2.402 to 2.480 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 08 June 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
ATH-CKS50TW
ATH-CKS50TW truly wireless headphones combine advanced acoustic technology for stunning bass with a comfortable and secure fit, while a high-capacity battery provides 20 hours of powerful, continuous audio. All you have to do is let the music take control.
The newly developed large-diameter drivers (9mm Solid Bass HD TWS drivers) deliver deep bass while the CKS50TW shape provides a snug fit - an important factor for truly wireless headphones as the airtight fit prevents the bass from escaping to deliver a unique and intimate music experience.
Available in pearl cream, black ink and midnight blue.
Make your voice heard with Qualcomm® cVc™ Generation 8.0
Enjoy improved microphone performance in calls, whether in the office, working from home or in an online class. The sidetone function of the CKS50TW also allows you to hear your own voice during calls for more natural-sounding conversations, feeling almost as if you weren’t wearing headphones at all.
Built-in button design for on-the-go operation
Audio-Technica’s ATH-CKS50TW earbuds are designed for reliable, stress-free operation for a more enjoyable truly wireless listening experience. The left button adjusts the volume and switches between hear-through and noise-cancelling functions, while the right button lets you easily start/stop playback, skip between songs, or enable quick hear-through.
Rain and splash-proof design
The CKS50TW wireless earbuds boast an IPX4*-equivalent JIS protection rating. The splash-proof design means you never have to worry about keeping your truly wireless earbuds dry in sudden rain showers or when exercising.
*An IPX4-equivalent rating signifies the product will not be adversely affected by water splashing from any direction. This rating does not ensure protection in hot and humid locations such as baths and showers. The product is not completely waterproof.
Greater customisation
Personalise the operation of your earbuds via the Audio-Technica’s Connect app, available from both Apple and Google Play. Take full control of your sound, switching between codecs, experimenting with equalizer presets or adjusting your volume levels. You can even use the app to help locate your earbuds, so you’ll always have a stunning soundscape to accompany your day to day.
Interruption-free listening
Packed full of useful functions, the CKS50TW are compact, with a unique antenna structure designed to ensure stable connectivity while fitting in limited space. This helps prevent sound from being interrupted even in train stations or other crowded locations.
The ATH-CKS50TW earbuds also feature Qualcomm® TrueWireless Mirroring.
Independent transmission to the left and right sides reduces sound interruptions and delays for videos on all devices, including Android and iOS smartphones.
Automatic power-on and fast pair convenience
Once paired with your device, the CKS50TW automatically turns on and connects to your Android or Google device* when they are removed from the case for quick usability. When the truly wireless earbuds are put back in the case, they power down and begin charging. The power can also be turned on/off directly from the headphones.
* Only one Android device can be paired by using Fast Pair. Google and Android are trademarks of Google LLC.
Check up on your charge with LED indicators
The CKS50TW’s four LED indicators light up or flash whenever the charging case is opened or closed, so the user can see the charging status or remaining charging case battery power at a glance.
Sony’s 360 Reality Audio certified
The combination of 360 Reality Audio and Audio-Technica’s long-cultivated acoustic technology allows listeners to fully experience the world of sound envisioned by the creators.
360 Reality Audio* is a new immersive music experience that uses Sony's object-based 360 Spatial Sound technology. Individual sounds such as vocals, chorus, piano, guitar, bass and even sounds of the live audience can be placed in a 360 spherical sound field, giving artists and creators a new way to express their creativity. Listeners can be immersed in a field of sound exactly as intended by artists and creators.
*Requires use of subscription to compatible online music service – subscription fees may apply. Compatible services may not be available in certain countries/regions. Please visit https://www.sony.net/360RA to check compatibility of the service. "SONY" is a registered trademark of Sony Group Corporation.
ATH-CKS50TW truly wireless headphones combine advanced acoustic technology for stunning bass with a comfortable and secure fit, while a high-capacity battery provides 20 hours of powerful, continuous audio. All you have to do is let the music take control.
The newly developed large-diameter drivers (9mm Solid Bass HD TWS drivers) deliver deep bass while the CKS50TW shape provides a snug fit - an important factor for truly wireless headphones as the airtight fit prevents the bass from escaping to deliver a unique and intimate music experience.
Available in pearl cream, black ink and midnight blue.
Make your voice heard with Qualcomm® cVc™ Generation 8.0
Enjoy improved microphone performance in calls, whether in the office, working from home or in an online class. The sidetone function of the CKS50TW also allows you to hear your own voice during calls for more natural-sounding conversations, feeling almost as if you weren’t wearing headphones at all.
Built-in button design for on-the-go operation
Audio-Technica’s ATH-CKS50TW earbuds are designed for reliable, stress-free operation for a more enjoyable truly wireless listening experience. The left button adjusts the volume and switches between hear-through and noise-cancelling functions, while the right button lets you easily start/stop playback, skip between songs, or enable quick hear-through.
Rain and splash-proof design
The CKS50TW wireless earbuds boast an IPX4*-equivalent JIS protection rating. The splash-proof design means you never have to worry about keeping your truly wireless earbuds dry in sudden rain showers or when exercising.
*An IPX4-equivalent rating signifies the product will not be adversely affected by water splashing from any direction. This rating does not ensure protection in hot and humid locations such as baths and showers. The product is not completely waterproof.
Greater customisation
Personalise the operation of your earbuds via the Audio-Technica’s Connect app, available from both Apple and Google Play. Take full control of your sound, switching between codecs, experimenting with equalizer presets or adjusting your volume levels. You can even use the app to help locate your earbuds, so you’ll always have a stunning soundscape to accompany your day to day.
Interruption-free listening
Packed full of useful functions, the CKS50TW are compact, with a unique antenna structure designed to ensure stable connectivity while fitting in limited space. This helps prevent sound from being interrupted even in train stations or other crowded locations.
The ATH-CKS50TW earbuds also feature Qualcomm® TrueWireless Mirroring.
Independent transmission to the left and right sides reduces sound interruptions and delays for videos on all devices, including Android and iOS smartphones.
Automatic power-on and fast pair convenience
Once paired with your device, the CKS50TW automatically turns on and connects to your Android or Google device* when they are removed from the case for quick usability. When the truly wireless earbuds are put back in the case, they power down and begin charging. The power can also be turned on/off directly from the headphones.
* Only one Android device can be paired by using Fast Pair. Google and Android are trademarks of Google LLC.
Check up on your charge with LED indicators
The CKS50TW’s four LED indicators light up or flash whenever the charging case is opened or closed, so the user can see the charging status or remaining charging case battery power at a glance.
Sony’s 360 Reality Audio certified
The combination of 360 Reality Audio and Audio-Technica’s long-cultivated acoustic technology allows listeners to fully experience the world of sound envisioned by the creators.
360 Reality Audio* is a new immersive music experience that uses Sony's object-based 360 Spatial Sound technology. Individual sounds such as vocals, chorus, piano, guitar, bass and even sounds of the live audience can be placed in a 360 spherical sound field, giving artists and creators a new way to express their creativity. Listeners can be immersed in a field of sound exactly as intended by artists and creators.
*Requires use of subscription to compatible online music service – subscription fees may apply. Compatible services may not be available in certain countries/regions. Please visit https://www.sony.net/360RA to check compatibility of the service. "SONY" is a registered trademark of Sony Group Corporation.
Feature
Bluetooth® 5.250 hour battery (20 hours in the earbuds + 30 hours in the charging case)
Fast charging support - 10 minutes = 90 minutes of power (approx)
Multi-point pairing function for registering multiple devices
9mm Solid Bass HD TWS drivers
Noise-cancelling mode
Hear-through function
Built-in mic and controls
IPX4
Qualcomm® cVc™ Generation 8.0
Qualcomm® TrueWireless Mirroring
SCMS-T protected content and 1seg broadcasting support
Voice guidance function
Compatible with Sony’s 360 Reality Audio*Requires use of subscription to compatible online music service – subscription fees may apply. Compatible services may not be available in certain countries/regions. Please visit https://www.sony.net/360RA to check compatibility of the service. "SONY" is a registered trademark of Sony Group Corporation.
Voice guidance can be used for notifications, including power and pairing statuses as well as remaining battery level (High, Medium, or Low).
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan