Audio Technica Gaming Headset G1 10mm 1unit

Rp2.199.900
Persediaan

Spesifikasi Produk

Model Number G1
Unit 1unit
Drive Diameter (mm) 45
Type Closed-back Dynamic
Frequency Response (Hz) 5 to 40000
Sensitivity (dB/mW) 101
Impedance (ohm) 45
Operating Temperature (°C) 5 to 40 (41°F to 104°F)
Cable Length (m) 2.0 (6.6ft)
Connector (mm) 3.5 (1/8inch) gold-plated stereo mini-plug (4 pole)
Microphone Type Condenser
Microphone Sensitivity (dB) ‐43 (1 V/Pa, at 1 kHz)
Microphone Frequency Response (Hz) 30 to 20,000
Microphone Polar Pattern Hypercardioid
Accessories Included Y-type adapter cable with two 3.5mm (1/8inch) gold-plated mini stereo plugs, and windscreen
Berat (Kg) 0.3
Tanggal Produk Terdaftar 08 June 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ATH-G1
The ATH-G1 is the best premium gaming headset featuring specially tuned, large-diameter 45mm drivers. With a max input of 1,300mW, these gaming headphones deliver an immersive sound quality for the ultimate gaming experience. The wired gaming headset’s state-of-the-art flexible and detachable boom microphone ensures you’re always heard loud and clear.
If you’re looking for the best gaming headset for streaming, the Audio-Technica ATH-G1 gaming headset is it. The headset’s strong, lightweight construction, breathable headband pad, and earpads make it the most comfortable gaming headset no matter how long you game. The attached 2.0 mm (6.6’) cable includes simple volume control and a microphone mute switch for a convenient, one-hand operation. Remove the detachable gaming microphone and you have an excellent pair of studio-quality, high-fidelity headphones.
The ATH-G1 comes with a short Y-type adaptor cable that splits headphone and microphone signals, as well as a microphone windscreen. These gaming headphones are compatible with PS4, PS5, Xbox One, Xbox Series X, gaming laptops, PCs, and other gaming devices with a standard 3.5 mm TRRS headset connector or with a separate mic input and headphone output.
Immerse™️ Software by Embody Now Available for Audio-Technica Gaming Headsets
Providing the Best Game Sound, Optimized for You
A realistic, immersive experience through “Immerse with Audio-Technica”
Audio-Technica's gaming headsets are evolving. Our partner Embody's revolutionary Immerse™️ software creates spatial audio, analyzing your ears to provide personalized sound that has been optimized for you. Download the software to your PC and enjoy a more immersive game world than you have ever experienced before. Click here for a two-week free trial and more information.
Compatible with PS4, PS5, Xbox One, Xbox Series X, laptops, PCs, and other gaming devices with a standard 3.5 mm TRRS headset connector or with a separate mic input and headphone output.
Feature
Large-diameter 45 mm drivers are specially tuned to bring Audio-Technica studio-quality sound to the gaming world
High max input capacity (1,300 mW) ensures a lively, full-force gaming experience
State-of-the-art, flexible (and detachable) boom microphone, with highly directional pickup, provides crystal-clear in-game voice communication
2.0 m (6.6') attached cable with gold-plated stereo mini-plug includes a simple volume control and locking microphone mute switch for one-hand operation
Strong, lightweight construction and breathable headband pad and earpads provide supreme comfort through even the longest gaming sessions
With mic removed, headset doubles as a pair of portable, high-fidelity headphones
Earpads and headband detach for easy replacement
Includes Y-type adapter cable (to split headphone and mic signals) and windscreen
Compatible with PS4, PS5, Xbox One, Xbox Series X, laptops, PCs, and other gaming devices with a standard 3.5 mm TRRS headset connector or with a separate mic input and headphone output.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan