CDC Pneumatics One-Touch Fitting Male Branch Tee PT Type PT04M5 M5x0.8p 1pc
Rp30.000
Persediaan
Spesifikasi Produk
Model Number | PT04M5 |
---|---|
Unit | 1pc |
Inner Diameter ∅D (mm) | 4 |
Outer Diameter ∅P (mm) | 10.5 |
Thread | M5x0.8p |
Length (mm) | 20.5 |
Dimension E (mm) | 18.5 |
Dimension A (mm) | 4.0 |
Dimension B (mm) | 14.8 |
Dimension H (mm) | 10 |
Orifice (mm) | 2.5 |
Applicable Fluid Type | AIR (No other type of gas or liquid) |
Working Pressure Range (PSI) | 0-150 |
Negative Pressure (inHg) | -29.5 |
Working Temperature Range (°F) | 32-140 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 03 June 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Do not use in water applicationFeature
ㆍOne-Touch push-to-connect conflguration allows an instant tubing connection.ㆍSmoth-Edge release sleeve design facilitates a quick tubing disconnection.
ㆍAesthetically pleasing nickel-plated metallic optional feature ensures anti-contamination properties for an extended product life.
ㆍPre-applied sealant on all external threads eliminates the additional sealing requirement.
ㆍInternal and/or externalflat-to-flat hexagonal con figurations for both metric and inch specifications allow a proper tightening or directional orientation upon installation by using L key or allen wrench for the applicable model types.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan