Vertex Z-Zero Setter HP-50AM 3403-022 1set
Rp4.299.900
Persediaan
Spesifikasi Produk
Model Number | HP-50AM |
---|---|
Unit | 1set |
Height (mm) | 50 |
Berat (Kg) | 10.1 |
Tanggal Produk Terdaftar | 27 April 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Have the central measuring porfion of the zero setter presetter against a plain surface and aligned if with the outer reference surface. Turn the dial gauge for zero setting.
Have the cutter touched against the z zero setter. Once the indicator position at zero, the distance between the tool tip to workpiece is 50 mm
Have the cutter touched against the z zero setter. Once the indicator position at zero, the distance between the tool tip to workpiece is 50 mm
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan