TOA Power Amplifier Z-FV248PA-AS 480W 1unit

#Nomor SKU S031647427
Wishlist
Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number Z-FV248PA-AS
Unit 1unit
Output Impedance (ohm) 10 (70 V), 21 (100 V)
Speaker Output M4 screw terminal, distance between barriers : 12 mm
Total Harmonic Distortion Under 1% (1 kHz, 1/3 rated output)
Ventilation Fan cooling
LED Indicator Power (Green), Signal (Green), Peak (Red), Fault (Red) (Light: overheat)
Accessories Removable terminal plug (3 pins) x 3, Instruction manual x 1
Operating Temperature (°C) 0 to +40
Option VP-200VX input module
Frequency Response (Hz) 80-15000, ±3 dB, 1000
Dimensions (WxHxD) (mm) 482x132x333.2
Power Source AC: 220 - 230 V AC, 50/60 Hz; DC: 24 V DC (operating range: 19.5 - 27 V); M4 screw terminal, distance between barriers: 12mm
Power Consumption (W) AC at rated output: 1110 (condition: AC230V), AC at no signal: 44, IEC60065: 480
Output Rating (W) 480
Finish Panel: Aluminium, black, alumite
SN Ratio (dB) Over 60
Current Consumption (A) DC at rated output: 30 (condition: DC27V), DC at no signal: 1.0, IEC60065: 10.9
Control Output Fault ouput : Make : Normal, Break : Error or Power Off
Operating Humidity (%RH) Under 90 (no condensation)
Input 2 inputs, 0 dB, 20 kΩ, balanced, removable terminal plug (3 pins); Input module VP-200VX (Option)
Berat (Kg) 18.6
Tanggal Produk Terdaftar 27 April 2022
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Z-FV248PA-AS features 480W rated output with high capacity for audio requirements.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan