TOA Microphone Receiver Panel Z-FV200RF-AS 1unit
Rp8.399.900
Persediaan
Spesifikasi Produk
Model Number | Z-FV200RF-AS |
---|---|
Unit | 1unit |
LED Indicator | Power (Green), Error (Red) |
No. of Zone Groups in Speaker Selector | Max. 10 (Z-SS2010, Z-SS-1010R) |
Priority Control for Remote Microphone | Last-in-1st-out priority / 1st-in-1st-out priority / individual priority / selectable |
Control Input | All call :1 input,No-voltage make contact input,open voltage 24V DC, short-circuit current : Under 5 mA, removable terminal block (2 pins) |
Chime | Ascending 4-note tone |
No. of Connectable to Remote Microphone | Max. 4 x RM-200M |
Accessories | Removable terminal plug (2 pins) x 2, removable terminal plug (3 pins) x 1, removable terminal plug (6 pins) x 10, Instruction Manual x 1 |
Max. Cable Distance (m) | Total 800 |
Operating Temperature (°C) | 0 to +40 |
Dimensions (WxHxD) (mm) | 482x44x320 |
Power Source | Usable Power Supply Unit: FV-200PS; 24 V DC (operating range: 19.5 - 27 V), M3 screw terminal |
Finish | Front Panel : Aluminium, Black, Alumite |
Distortion | Under 1% (1 kHz, rated output) |
SN Ratio (dB) | Over 60 |
Current Consumption (mA) | 230 |
Control Output | SS Control : 55 outputs, open collector output, removable terminal block (6 pins) |
Operating Humidity (%RH) | Under 90 (no condensation) |
Berat (Kg) | 2.8 |
Tanggal Produk Terdaftar | 27 April 2022 |
Terakhir Diperbaharui | 07 August 2025 |
Informasi Produk
Description
The Z-FV200RF-AS Microphone Receiver Panel is used to connect the RM-200M Remote Microphone to the Z-FV200 Series Emergency Public Address System. Up to 4 RM-200M can be connected.
Feature
RF Link - Audio Output :0 dB, unbalanced, removable terminal block (2 pins)
RM Link - Usable Remote Microphone :
RM-200M Remote microphone extention unit : RM-210 (Max. 4 units)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan