TOA Digital Mixer Amplifier ZA-3248DMZ-AS with Mp3, Zones 480W 1unit
Rp8.099.900
Persediaan
Spesifikasi Produk
Model Number | ZA-3248DMZ-AS |
---|---|
Unit | 1unit |
Total Harmonic Distortion | Under 1% at 1 kHz, 1/3 rated power |
Ventilation | Fan Cooling |
Accessories | Removable terminal plug (2 pins) x 5 |
Muting | MIC 1: Mutes other input signals by 0-30 dB attenuation |
Phantom Power | DC +21 V (MIC 1) |
Tone Control | Bass: ±10 dB at 100 Hz; Treble: ±10 dB at 10 kHz |
Frequency Response (Hz) | 50-20000 |
Dimensions (WxHxD) (mm) | 420x100.9x357 |
Power Source | 100 - 240 V AC, 50/60Hz or 24 V DC |
Power Consumption (W) | 99 (AC operation at 1/8 maximum outputithout clip) |
Output Rating (W) | 480 |
Finish | Panel: ABS resin, black; Case: Steel plate, black |
SN Ratio (dB) | Over 60 |
Indicator | Power, Signal, Peak, Protect |
Berat (Kg) | 5.4 |
Tanggal Produk Terdaftar | 27 April 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
ZA-3248DMZ-AS 1 is a high performance yet cost-effective mixer power amplifier equipped with MP3,Bluetooth function and Zone selection. Ideal for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
Feature
Input :MIC 1: 1 mV (-60 dB), 600 Ω, balanced, phone jack, selectable to RJ45;
MIC 2-3: 1 mV (-60 dB), 600 Ω, balanced, phone jack;
MIC 4: 1 mV (-60 dB) 600 Ω, balanced, phone jack, selectable to AUX 1;
AUX 1: 100 mV (-20 dB), 10 kΩ, unbalanced, RCA pin jack, selectable to MIC 4;
AUX 2: 100 mV (-20 dB), 10 kΩ, unbalanced, RCA pin jack;
MP3: LED Display, Support USB, SD/MMC card (up to 32GB), Bluetooth, Radio FM, Record
Output :
Speaker out: Speaker Output in screw type terminal
Direct line (selectable): 21 Ω (100 V) or 4 Ω
Rec out: 0 dB, 600 Ω, unbalanced, RCA pin jack
5-zone selector (all zones simultaneously selectable)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan