TOA Speaker Selector Z-SS1010R 1unit

#Nomor SKU S031647250
Wishlist
Rp4.999.900
Persediaan

Spesifikasi Produk

Model Number Z-SS1010R
Unit 1unit
Accessories 6P Connectors x 12 pcs, 2P Connectors x 1 pcs
Voltage Source (V) 24 DC
Control Switch Front : 10 BGM Selectors, 1 All Call Selector for All paging; Rear : 1-10 Paging Controls In, All Paging Control In for All Paging
Indicator LED 10 BGM Selector LEDs, 10 Paging Selector LEDs, 1 All Call LED
Operating Temperature (°C) 0 to 40
Dimensions (WxHxD) (mm) 420x44x320
Finish Front Panel: Aluminium Hair Line, Etching Black, Case: Steel Plate, Painting Black
Current Consumption (A) 0.4 DC
Inputs 10 Inputs BGM / Paging, 1 Link as Input / Output
Outputs 10 Outputs with 3 wire R-H-C, each output max. 480W
Berat (Kg) 3.2
Tanggal Produk Terdaftar 27 April 2022
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TOA Speaker Selector Z-SS1010R is a 10 zone BGM or 10 zone paging speaker selector. This highly efficient speaker selector can be installed with public address system in schools, malls, offices and places that requires the selection of speakers.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait