TOA CD Player Z-CD2011R with FM Tuner, USB, MMC 1unit
Rp8.999.900
Persediaan
Spesifikasi Produk
| Model Number | Z-CD2011R |
|---|---|
| Unit | 1unit |
| Power Source (V) | 220 - 240 AC |
| Power Consumption (W) | 15 |
| CD Frequency Response (Hz) | 20 - 20000, ± 3 dB |
| Tuner Receiving Frequency (MHz) | 87.5 - 108 (50kHz step) |
| Channels of Memory Tuner | 30 channels in total for FM broadcasts |
| Indicators | CD Player: LED, Tuner FM: LED |
| Operating Temperature (°C) | 0 to +40 |
| Finish | Front Panel: Steel Plate, black color; Case: Steel plate, black color |
| Accessories | AC Power Cord, FM Radio Antenna, Remote Control |
| Dimensions (WxHxD) (mm) | 482x44x250 |
| Berat (Kg) | 3.6 |
| Tanggal Produk Terdaftar | 27 April 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Z-CD2011R is a high performance player and FM tuner suited for broadcasting paging or background music in schools, offices, shops factories, houses of worship and large rooms.
Feature
Audio Input : FM 75 ohms unbalanced antenna terminals, USB port for memory stick (support up to 32GB), SD/MMC card slot (support up to 32GB)Audio Output : RCA audio output for FM L and R channels, RCA audio output for CD L and R channels, RCA audio output for PRIORITY L and R channels
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan