TOTO Kepala Shower Tipe Tanam TX491SN#PRG with Pipe & Air Drop Polished Rose Gold 1pc
Rp1.999.900
Persediaan
Spesifikasi Produk
Model Number | TX491SN#PRG |
---|---|
Unit | 1pc |
Minimum Water Pressure (MPa) | 0.05 |
Maximum Water Pressure (MPa) | 0.75 |
Flow Rate (L/minute) | 12 |
Finishing | Nickel Chrome |
Shape | Round |
Diameter (mm) | 250 |
Water Pressure (MPa) | 0.05 to 0.75 |
Color | Polished Rose Gold |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 22 April 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Fixed Shower Head
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website."
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan