Autonics Temperature Controllers Thumbwheel Switch T4 Series T4MA-B4SKCC-N 1pc
Rp1.499.900
Persediaan
Spesifikasi Produk
Model Number | T4MA-B4SKCC-N |
---|---|
Unit | 1pc |
Control Output | SSR drive (12VDC) (ON/OFF) |
Sampling Cycle (ms) | 100 |
Control Method | ON/OFF control, P control |
Environment Temperature Level (°C) | -10 to 50, enclosed space: -20 to 60 |
Input Spesification | Thermocouple: K (CA) |
Humidity Level | 35-85%RH, enclosed space: 35-85%RH |
Thermocouple Display Accuracy | At room temperature (23°C±5°C): (PV ±0.5% or ±1°C, whichever is higher) ±1-digit; Outdoor temperature: (PV ±0.5% or ±2°C, whichever is higher) ±1-digit |
Hysteresis (Sensitivity Adjustable) | F.S. 0.2-variabel 3% |
Proportional Tape | F.S. 1 - variabel 10% |
Setting Range (°C) | 0 to 1200 |
Alarm/Sub/Dual output | Output alarm |
Proportional Cycle (s) | 20 |
Reset Range | F.S. -3 variabel 3% |
Power Supply (V/Hz) | 100-240 AC/ (50/60) |
Display Method | LED 4 digit 7-segment |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 18 April 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The T3/T4 series digital temperature indicators provide accurate temperature display with simple operation. The indicators feature highly accurate temperature measurement and are available in various sizes for installation flexibility. Upgraded features include a revamped design and reduced size.
Warning
Name plate and connections are different from previous T3/T4 Series.Please contact us for temperature unit ℉ model.
In case of the T3S Series and the decimal point display models
At room temperature (23ºC±5ºC): (PV ±0.5% or ±2℃, select the higher one)±1-digit
Out of room temperature range: (PV ±0.5% or ±3℃, select the higher one)±1-digit
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan