Autonics Temperature Controllers Indicator Type T4 Series T4YI-N4NKCC-N 1pc

Rp759.900
Persediaan

Spesifikasi Produk

Model Number T4YI-N4NKCC-N
Unit 1pc
Control Output Indicator
Sampling Cycle (ms) 100
Environment Temperature Level (°C) -10 to 50, enclosed space: -20 to 60
Input Spesification Thermocouple: K (CA)
Humidity Level 35-85%RH, enclosed space: 35-85%RH
Thermocouple Display Accuracy At room temperature (23°C±5°C): (PV ±0.5% or ±1°C, whichever is higher) ±1-digit; Outdoor temperature: (PV ±0.5% or ±2°C, whichever is higher) ±1-digit
Display Range (°C) 0-1200
Power Supply (V/Hz) 100-240 AC/ (50/60)
Display Method LED 4 digit 7-segment
Berat (Kg) 0.1
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The T3/T4 series digital temperature indicators provide accurate temperature display with simple operation. The indicators feature highly accurate temperature measurement and are available in various sizes for installation flexibility. Upgraded features include a revamped design and reduced size.
Warning
Name plate and connections are different from previous T3/T4 Series.
Please contact us for temperature unit ℉ model.
In case of the T3NI, T3SI Series and the decimal point display models
At room temperature (23ºC±5ºC): (PV ±0.5% or ±2℃, select the higher one)±1-digit
Out of room temperature range: (PV ±0.5% or ±3℃, select the higher one)±1-digit
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan

Halaman Terkait