Autonics Proximity Sensors Inductive PRD Series PRDWT12-4DO-IV DC 2-Wire 1pc
Rp519.900
Persediaan
Spesifikasi Produk
Model Number | PRDWT12-4DO-IV |
---|---|
Unit | 1pc |
Hysteresis Distance (%) | Max. 10 (of sensing distance) |
Control Output | Normally Open |
Material | Brass (nickel plated) |
Sensing Side Diameter | M12 |
Installation | Shield (flush) |
Standard Sensing Target (mm) | 12×12×1 (iron) |
Response Frequency (Hz) | 450 |
Current Specification (mA) | Leakage current: 0.6 |
Cable Standard/Material | Oil resistant cable (IEC Standard) |
Body Length | Standard type |
Environment Ambient Humidity (%RH) | 35 to 95; storage: 35 to 95 |
Environment Ambient Temperature (°C) | -25 to 70; storage: -30 to 80 |
Protection Structure | IP67 |
Residual Voltage (V) | 3.5 (maximum) |
Sensing Distance (mm) | 4 |
Wire Type and Power (V) | 12-24 (DC 2-wire type) |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 18 April 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Long-Distance Cylindrical Inductive Proximity Sensors
The PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
The PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
Warning
-The response frequency is the average value. The standard sensing target is used and the width is set as 2 times of the standard sensing target, 1/2 of the sensing distance for the distance.-The weight includes packaging. The weight in parenthesis is for unit only.
-The temperature or humidity mentioned in Environment indicates a non freezing or condensation.
Feature
- Operation indicator (red LED).- Communication indicator for IO-Link model (orange, green LED).
- IP67 protection structure (IEC standard).
- Strain relief cables: improved flexural strength of cable connecting component (except M8 models).
- PTFE coating prevents malfunctions caused by welding spatter (spatter-resistant model).
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan