Autonics Photoelectric Sensors Cylindrical Type BRQ Series BRQP1M-DDTA-C 1pc
Rp439.900
Persediaan
Spesifikasi Produk
Model Number | BRQP1M-DDTA-C |
---|---|
Unit | 1pc |
Detection Type | Diffuse Reflective Type |
Operation Mode | Can choose Light ON or Dark ON with control wire (white) |
Certification | CE |
Power Supply (V) | 10-30 DC ±10% (ripple P-P: Max. 10%) |
Hysteresis (Distance) | Max. 20% on sensing distance |
Current Consumption (mA) | Max. 30 |
Control Output | NPN open collector |
Standard Protection | IP67 (IEC Standard) |
Detection Distance (m) | 1 |
Response Time (ms) | Max. 1 |
Sensitivity Adjustment | Sensitivity Adjustment |
Connection Type | Ø4mm, 4-wire, 2m (through-beam type emitter: Ø4mm, 2-wire, 2m); (AWG26, core diameter: 0.52mm, number of cores: 20, outer insulator diameter: Ø1mm) |
Environmental Light Level (lx) | Sunlight: Max. 11000, Incandescent: Max. 3000 (receiving light) |
Environment Temperature Level (°C) | -25 to 60, enclosed space: -30 to 70 |
Humidity Level | 35-85%RH, enclosed space: 35-85%RH |
Material | Case: Polycarbonate; Lens, Lens Cover: Polymethyl Methacrylate Acrylic |
Detection Object | Transparent and non-transparent Material |
Common Accessories | M18 fixing bolt: 2, adjustment screwdriver |
Light Source | Infrared LED (660 nm) |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 18 April 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The BRQ series Ø18 mm cylindrical photoelectric sensors are available in various sensing sides (front, side), housing material (SUS316L stainless steel, nickel-plated brass metal, plastic), and body sizes (standard, short-body) for flexible application in diverse environments. The sensors feature long detection distance up to 30 m and accurate sensing performance with excellent noise immunity and minimal influence from ambient light. Mutual interference prevention function also allows the sensors to be installed close together. With IP67 protection rating, the sensors offer stable and error-free operation even in wet or dusty environments. The IP67K models are also available for application in high pressure and high temperature water and dust environments.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan