Autonics Fiber Optic Sensor Cylinder Type FDC-320-F 1pc
Rp529.900
Persediaan
Spesifikasi Produk
Model Number | FDC-320-F |
---|---|
Unit | 1pc |
Type | Cylinder type |
Environment Ambient Temperature (°C) | -40 to 70 |
Min. Sensing Target (mm) | 0.03 |
Allowable Bend Radius | R10 |
Free cut | Free cut |
Adapter | Adapter |
Cable Length (m) | 2 |
Sensing Distance (mm) | 40 |
Sensing Type | Diffuse reflective type |
Berat (Kg) | 0.8 |
Tanggal Produk Terdaftar | 18 April 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Fiber Optic Units
The FT/GT, FD/GD, FL/GL series fiber optic units are available in various sensing methods (through-beam, retroreflective, convergent reflective), 9 head types (thread, cylindrical, flat, L-shaped, plastic, perpendicular, stainless steel, U-shaped, area detection), 5 cable types (standard, flexible, break-resistant, heat-resistant, vacuum-resistant) for flexible installation in diverse environments.
The FT/GT, FD/GD, FL/GL series fiber optic units are available in various sensing methods (through-beam, retroreflective, convergent reflective), 9 head types (thread, cylindrical, flat, L-shaped, plastic, perpendicular, stainless steel, U-shaped, area detection), 5 cable types (standard, flexible, break-resistant, heat-resistant, vacuum-resistant) for flexible installation in diverse environments.
Feature
Various head types and sensing methods for diverse environments- Thread, cylindrical, flat, L-shaped, plastic, perpendicular, stainless steel, U-shaped and area detection head types for various user requirements
- Through-beam, retroreflective and convergent reflective methods are available for diverse working conditions
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan