Autonics Controllers Counters FX8M-1P4 1pc
Rp2.099.900
Persediaan
Spesifikasi Produk
Model Number | FX8M-1P4 |
---|---|
Unit | 1pc |
Max. Counting Speed (cps) | 1, 30, 2k, 5k |
Min. Signal Width (ms) | 20 |
Memory Protection | Approx. 10 years |
Operation Method | Counter: Count up, Count down, Count up/down Timer: Count up, Count down |
Output Operation | Power On Delay, Flicker |
Terminal | Terminal block |
Power Supply (VAC/Hz) | 100-240/(50/60) |
Display Method | 8-digit 7-segment LED |
External Power Supply (VDC) | Max. 12 (±10% 50mA) |
Signal Input Method | Voltage input (PNP), No-voltage input (NPN) |
Control Output NPN Open Collector | 1 |
Control Output Relay | SPDT (1c): 1 |
Control Output Type | 1-stage preset |
Environment Ambient Humidity (%RH) | 35 to 85; Storage: 35 to 85 |
Environment Ambient Temperature (°C) | -10 to 55; Storage: -25 to 65 |
Protection Structure | IP20(front panel) |
Time Operation | Power On Start |
Setting Range (s) | 0.01 to 999999.99 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 18 April 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The FM series measure counters can preset multiple or divisor for 1 input pulse and display the calculated value in multiply-mode and divide-modes. The counters feature counting speeds of 1 cps, 30 cps, 300 cps, 2 kcps, and 5 kcps and decimal point display function (fixed decimal point). The FM series counters feature a standard DIN size of W 72 x H 72 mm and are available in 4-digit and 6-digit models.
Warning
- The weight includes packaging. The weight in parenthesis is for unit only.- Environment resistance is rated at no freezing or condensation.
Image on this page only as Representative Image, Please check model number and the specifications of each size and color for details
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |