Autonics I/O Terminal Block Cables CH40-FP010-E1T4R 1pc

Rp499.900
Persediaan

Spesifikasi Produk

Model Number CH40-FP010-E1T4R
Unit 1pc
Connector for PLC Fujitu socket 40pin
Connector for Terminal Block Hirose socket 20pin/40pin/50pin
Conductor Characteristics (mm) 7/0.127 (AWG 28)x20P, 7/0.127 (AWG 28)x10P, 7/0.127 (AWG28)x25P
Insulation Diameter (mm²) 0.12
Cable Diameter (mm) Ø7.2 (40C)/8.9 (50C)
Current Range (A) Max. 1
Conductor Resistance (ohm/m) ≤0.223
Insulation Voltage (V/Hz) 500 AC-50/60 for 1min.
Insulation Resistance (MΩ/km) ≥15
Environment Temperature Level (°C) -15 to 55, enclosed space: -25 to 65
Humidity Level 35-85%RH, enclosed space: 35-85%RH
Cables Used UL 20276 TWIST 20C/40C/50C
Number of Connector Pins 40
Berat (Kg) 0.1
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CH/CO series I/O Terminal Block Cables are compatible with PLCs and controllers from various brands (Autonics, LSIS, Mitsubishi, etc). The CH/CO series cables are available in various configurations by connector type, connector direction, number of pins, cable length, and more, allowing application in diverse working environments.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan