Autonics Area Sensor Standard Type BW Series BW20-48P 1pc

#Nomor SKU S031174305
Wishlist
Rp16.999.900
Persediaan

Spesifikasi Produk

Model Number BW20-48P
Unit 1pc
Detection Type Through Beam Type (Direct beam)
Operation Mode Light ON
Certification CE
Power Supply (V) 12-24 DC ±10% (ripple P-P: Max. 10%)
Control Output PNP open collector
Detection Distance (m) 0.1-7.0
Response Time (ms) Max. 10
Connection Type Connector Cable type (Ø5, 300mm, M12)
Environmental Light Level (lx) Sunlight: Max. 10000 (light receiver)
Environment Temperature Level (°C) -10 to 55, enclosed space: -20 to 60
Protection Level IP65
Humidity Level 35-85%RH, enclosed space: 35-85%RH
Material Case: Aluminium, Front Cover, Sensing Part: Acrylic
Min. target sensing (mm) opaque material min. Ø30
Optical Axis Pitch (mm) 20
Number of Optical Axes 48
Sensing Length/Total Length (mm) 940/960
Cable Spesification Ø5mm, 4-wire, 300mm, konektor M12
Accessories Bracket A:4, Bracket B: 4, Fastening Bolt:8
Light Source Infrared LED (850 nm modulated)
Berat (Kg) 2.1
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BW series general purpose area sensors feature long sensing distance up to 7 m and are available in 22 different configurations based on the number of optics, optical pitch, and detection area size. With ambient illuminance limit of 100,000 lux, the sensors can minimize operation errors under direct sunlight. Bright LED indicators are present in both the emitter and the receiver, making it easy to identify the operation status. Mutual interference prevention is possible with master/slave connection method, allowing multiple units to be installed in a row.
Warning
The weight includes packaging. The weight in parenthesis is for unit only.
The temperature or humidity mentioned in Environment indicates a non freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan