Mitech Digital Thickness Gauge MT660 1unit
Rp30.999.900
Persediaan
Spesifikasi Produk
Model Number | MT660 |
---|---|
Unit | 1unit |
Measurement Range (mm) | 0.65 to 600 |
Probe Diameter | Standard Probe P5EE is 10mm, Probe N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM |
Min. Pipe Diameter (mm) | 15x2 |
Accuracy | ± 0.04% |
Display | Color TFT display (320x240 TFT LCD) with adjustable backlight |
Single / Scan Mode | Single mode,Scan Mode, and and diff mode |
Probe Calibration | Zero calibration, two-point calibration, automatic error correction system |
Velocity Range (m/s) | 1000-9999 |
Unit Dipslay | Metric/Imperial unit selectable |
Language | English |
Memory | 100 groups (100values for each group) of stored values |
Communication port | USB Bluetooth |
Data Printing | yes |
Power Supply | Two AA size, 1.5 Volt alkaline batteries |
Working Time (hour) | 30 |
Relative Humidity (%RH) | ≤90 |
Appearance | Extruded aluminum body |
Speech Function | Yes |
Working Frequency (MHZ) | 2.5 |
Graduation (mm) | 0.1/0.01/0.001 |
Berat (Kg) | 1.5 |
Tanggal Produk Terdaftar | 12 April 2022 |
Terakhir Diperbaharui | 16 July 2025 |
Informasi Produk
Description
MT660 multi-mode ultrasonic thickness gauge is the newest promoted upgraded product by Mitech. It pays more attention to user experience and functional innovation. Adopted with 320*240 colorful LCD display, it can show you clear measurement result under dim light and strong sunshine environment, improved the visual experience greatly. Sealed aluminum-magnesium alloy case delicate design, smaller volume, better quality are specially designed for defense against oil, dust in the bad sit environment. With intelligent warning function, it will promote automatically when beyond the setting range, it is convenient for reading. It can meet the efficient collecting material’s multiple points’ thickness accurate testing demand. It supports 0.001 high accuracy display and Bluetooth communication. With through coating mode and common mode, its unique performance of capable for testing thickness through the coating provides efficient solution for testing the workpiece of coated surface or corrosion materials. It can measure the workpiece directly without needing to get rid of the surface coating before measurement. It’s widely used for monitoring the production equipments’ various pipelines and pressure vessel corrosion reducing degree in the fields of petroleum, chemical, metallurgy, shipbuilding, aviation, aerospace and so on. It also can be used for making accurate measurement to various plates and machining parts. It is the necessary professional precision instrument for improving the production efficiency and qualification rate as well as saving cost.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan