Pedrollo Centrifugal Pump 3 Phase-Impeller Cast Iron CP 250B 1unit

Rp39.999.900
Persediaan

Spesifikasi Produk

Model Number CP 250B
Unit 1unit
Power (HP) 10
Power (kW) 7.5
Voltage (V) 400
Phase 3
Impeller Cast iron
Shaft Diameter (mm) 24
Diameter Inlet x Outlet (inch) 2x2
Pump Body Cast iron, with threaded ports in compliance with ISO 228/1
Dimension A (mm) 65
Dimension F (mm) 506
Dimension H1 (mm) 160
Dimension H2 (mm) 232
Dimension H3 (mm) 392
Dimensions t (mm) 317
Dimension N1 (mm) 294
Dimension N2 (mm) 230
Dimension W (mm) 45
Dimension S (mm) 14
Berat (Kg) 74.0
Tanggal Produk Terdaftar 12 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for use with clean water and with liquids that are not chemicalli aggressive towards the materials from which the pump is made. The high performance and adaptability to a eide range of applications make them ideal choice in domestic, civil and industrial applications, in particullar for the distribution of water in combination with pressure tanks for boosting pressure in the network and for firefighting sets

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait