Insize Vernier Depth Gages With Fine Adjustment 1249-1501 0-150mm 1unit
Rp1.499.900
Persediaan
Spesifikasi Produk
Model Number | 1249-1501 |
---|---|
Unit | 1unit |
Code | 1249-1501 |
Range (mm) | 0-150 |
Graduation (mm) | 0.02 |
Accuracy (mm) | ±0.03 |
Size L (mm) | 256 |
Material | Stainless Steel |
Plated Surface | Chrome |
Size c (mm) | 16 |
Size D (mm) | 100 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 18 March 2022 |
Terakhir Diperbaharui | 12 August 2025 |
Informasi Produk
Description
With fine adjustment
Made of Stainless Steel
Satin chrome plating finish on reading surface
Optional accessory: extension base (code 6141)
Made of Stainless Steel
Satin chrome plating finish on reading surface
Optional accessory: extension base (code 6141)
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image. It will follow the Model Number Information"
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan