Insize Vernier Depth Gages 1247-150 0-150mm 1unit
Rp849.900
Persediaan
Spesifikasi Produk
Model Number | 1247-150 |
---|---|
Unit | 1unit |
Code | 1247-150 |
Range (mm) | 0-150 |
Graduation (mm) | 0.05 |
Accuracy (mm) | ±0.05 |
Size L (mm) | 240 |
Material | Stainless Steel |
Plated Surface | Chrome |
Size c (mm) | 16 |
Size D (mm) | 100 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 18 March 2022 |
Terakhir Diperbaharui | 12 August 2025 |
Informasi Produk
Description
Made of Stainless Steel
Satin chrome plating finish on reading surface
Optional accessory: extension base (code 6141)
Satin chrome plating finish on reading surface
Optional accessory: extension base (code 6141)
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image. It will follow the Model Number Information"
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan