Sika Tile Grout Black 1kg 1pc

#Nomor SKU S031044875
Wishlist
Rp24.000
Persediaan

Spesifikasi Produk

Unit 1pc
Volume (Kg) 1
Color Black
Packaging Bag
Shelf Life 9 months from date of production if stored properly in original, unopened and undamaged sealed packaging
Storage Conditions Store in dry conditions at temperatures between +5°C and +30°C
Density (kg/L) ~1.86
Ambient Air Temperature (°C ) +15 to +40
Pot Life (hour) 1
Berat (Kg) 1.2
Tanggal Produk Terdaftar 18 March 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sika Tile Grout is a one component, pre-packed tile grout combining cement with selected pigment and several admixtures. It fills the spaces between tiles, provides stability, and also aesthetic function.
- Prevent cracks
- Non-Sag / slump (thixotropic) application
- Consistent colour quality
Warning
"- Please confirm the color information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the color Information"
Feature
- Prevent cracks
- Non-Sag / slump (thixotropic) application
- Consistent colour quality
- Easy to use and apply, just add water
Use
For filling the spaces of homogeneous tile, ceramic tile, marble, granite, mosaic, and natural stone, over a range of applications as below:
- Floor and wall
- Interior and exterior
- Dry and wet area
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan