NSK Single Row Deep Groove Ball Bearings Series 6000 VV (Non Contact Rubber Seal Type on Both Sides) 6009VV 1pc
Rp229.900
Persediaan
Spesifikasi Produk
| Model Number | 6009VV |
|---|---|
| Unit | 1pc |
| Rolling Element Material | High carbon chromium bearing steel |
| Number of track trains | Single row |
| Race ring Shape | Deep groove ball bearings |
| Outer Ring Type | Flat |
| Load Direction | Radial |
| Shield Shape | Non-contact Seal type on both sides |
| Basic load rating Cor (N) | 15200 |
| Basic Load Rating Cr (N) | 20900 |
| Coefficient | 15.3 |
| Inner Diameter d (Φmm) | 45 |
| Chamfering Size r (mm) | 1 (minimum) |
| Width B (mm) | 16 |
| Outer Diameter d (mm) | 75 |
| Mass (g) | 241 |
| Body Material | High carbon chromium bearing steel |
| Allowable Grease Lubrication Rotation Speed (rpm) | 9000 |
| M Code | 06953922 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 17 March 2022 |
| Terakhir Diperbaharui | 24 November 2025 |
Informasi Produk
Description
Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of applications. The groove of the raceway provided in the inner ring and the outer ring has a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loads, axial loads in both directions can be applied. It is suitable for applications that require low friction torque, high-speed rotation, and low noise and vibration. Coefficient / The coefficient is determined by the shape of each part of the bearing and the applied stress level.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/NSK%20Single%20Row%20Deep%20Groove%20Ball%20Bearings%20Series%206000%20VV%20(Non%20Contact%20Rubber%20Seal%20Type%20on%20Both%20Sides)%206009VV%201pc/ebS031038515-1.jpg)