BIG Mega New Baby Chuck Type BBT40-MEGA13N-105 1pc
Rp7.499.900
Persediaan
Spesifikasi Produk
Model Number | BBT40-MEGA13N-105 |
---|---|
Unit | 1pc |
Diameter (φmm) | (Under the neck) 34.5 |
Under Neck Length (mm) | 105 |
Shank | BBT40 |
Gripping Diameter (Φmm) | 2.50-13 |
Tool Position Adjustment (mm) | 44-63 |
Applicable Wrench | MGR35 |
M Code | 36918445 |
Berat (Kg) | 1.4 |
Tanggal Produk Terdaftar | 16 March 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Since there is a through hole, it can be used in the center through.
This system enables simultaneous two-sided restraint of the taper end face using the elastic deformation of the machine spindle.
The two-sided constraining method of the taper and end face enables high machining accuracy and high-speed rotation.
For carbide drill reamer, finishing and end mill.
This system enables simultaneous two-sided restraint of the taper end face using the elastic deformation of the machine spindle.
The two-sided constraining method of the taper and end face enables high machining accuracy and high-speed rotation.
For carbide drill reamer, finishing and end mill.
Feature
Due to the two-sided restraint method of taper and end face, machining accuracy is high and high-speed rotation machining is also possible.It is a system that enables simultaneous two-sided restraint of tapered end faces by using elastic deformation of the machine spindle.
Since it has a through hole, it can be used in the center through.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan