IRIS Pradan Curing PD-1892Y-NT20 Natural 1box(20pcs)

#Nomor SKU S030999329
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number PD-1892Y-NT20
Unit 1box(20pcs)
Material Polypropylene
Case capacity (L) 83.5
Width (mm) 1820
Thickness (mm) 2.5
Dimensions (mm) About 1820x910x2.5
Color Natural
Height (mm) 910
M Code 23189538
Berat (Kg) 0.4
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 12 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic cardboard that is strong against impact and has excellent heat insulation and sound insulation effects.


Unlike paper cardboard, it can be used over and over again, making it economical.


It can be used for building curing materials, display boards, work materials, etc. when moving or moving.
Feature
A lightweight plastic cardboard that is strong against impact and has excellent heat insulation and sound insulation effects.

Can be used over and over again.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan