KYOTO TOOL (KTC) Brake Bleeder ABX70 1pc
Rp14.999.900
Persediaan
Spesifikasi Produk
Model Number | ABX70 |
---|---|
Unit | 1pc |
Hose Outer Diameter (Φmm) | 8 |
Main Unit Dimensions, Length L x Width W x Height H (mm) | 320x205x210 |
Tank Capacity (L) | 2 |
Set Contents | Brake bleeder body (with dust cover), Attachment A1, A2, B1, B2, Clamp D1 (Claw type), Clamp E1 (Chain type), Attachment case (resin case) |
Hose Length (m) | Pressure hose: 3.5 |
Suitable For | Light tank to ordinary car, 2t class truck with reservoir tank inner diameter of Φ18 ~ Φ76. |
Hose Inner Diameter (Φmm) | 5 |
M Code | 7126122 |
Berat (Kg) | 9.2 |
Tanggal Produk Terdaftar | 16 March 2022 |
Terakhir Diperbaharui | 15 September 2025 |
Informasi Produk
Description
Continuous pumping without breathing. Compatible with ABS cars. Work quickly with one person.
Continuous pumping reduces work time.
Low cost, high performance and simple compact design.
Air-driven pumping type that is easy to operate.
All you need to do is release the air from the brake bleeder tank by pressing a button.
Uses a pressing-type plate rubber that can be mounted with one touch. (Attachment A1)
Excellent adhesion due to internal pressure expansion rubber (attachment A2, B1, B2)
Brake fluid supply during brake fluid replacement and air bleeding.
Continuous pumping reduces work time.
Low cost, high performance and simple compact design.
Air-driven pumping type that is easy to operate.
All you need to do is release the air from the brake bleeder tank by pressing a button.
Uses a pressing-type plate rubber that can be mounted with one touch. (Attachment A1)
Excellent adhesion due to internal pressure expansion rubber (attachment A2, B1, B2)
Brake fluid supply during brake fluid replacement and air bleeding.
Feature
Work time is shortened by continuous pumping.Low price, high performance and simple compact design.
Air-driven pumping type that is easy to operate.
The air penetration in the tank of the brake bleeder is just a push of a button.
Uses a push-type plate rubber that can be attached with one touch.
Excellent adhesion due to internal pressure type expansion rubber.
One-touch installation is possible with a dedicated attachment
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan