TIMKEN Tapered Roller Bearings Single Cups 352 1pc
Rp659.900
Persediaan
Spesifikasi Produk
Model Number | 352 |
---|---|
Unit | 1pc |
Design Unit | Imperial |
Da - Cup Frontface Backing Diameter (mm) | 83.06 |
Db - Cup Backface Backing Diameter (mm) | 77.98 |
D - Cup Outer Diameter (mm) | 90.119 |
C - Cup Width (mm) | 21.808 |
r-Cup Backface To Clear Radius (mm) | 2.29 |
Berat (Kg) | 0.6 |
Tanggal Produk Terdaftar | 25 February 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan