TIMKEN Tapered Roller Bearings Single Cones 29590 1pc

#Nomor SKU S030925823
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number 29590
Unit 1pc
Design Unit Imperial
da - Cone Frontface Backing Diameter (mm) 73
db - Cone Backface Backing Diameter (mm) 80
Ab - Cage-Cone Frontface Clearance (mm) 2
a - Effective Center Location (mm) -0.8
C90 - Dynamic Radial Rating (90 million revolutions) (N) 33800
C0 - Static Radial Rating (N) 161000
Ca90 - Dynamic Thrust Rating (90 million revolutions) (N) 26600
Aa - Cage-Cone Backface Clearance (mm) 1.8
Cage Type Stamped Steel
C1 - Dynamic Radial Rating (Two-Row, 1 million revolutions) (N) 227000
C90(2) - Dynamic Radial Rating (Two-Row, 90 million revolutions) (N) 58900
d - Cone Bore (mm) 66.675
B - Cone Width (mm) 25.4
R-Cone Backface To Clear Radius (mm) 3.6
Berat (Kg) 0.4
Tanggal Produk Terdaftar 25 February 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan