CORNING Spin-X UF Centrifugal Concentrator 431477 500µl 1pack(25pcs)
Rp9.999.900
Persediaan
Spesifikasi Produk
| Model Number | 431477 |
|---|---|
| Unit | 1pack(25pcs) |
| Membrane Area (cm²) | 0.5 |
| Quantity per pack | 1 |
| Quantity per case | 25 |
| Height (mm) | 50 |
| Diameter (mm) | 11 |
| Working Volume (ml) | 0.5 |
| Filter Style | Centrifuge |
| Membrane Material | Polyethersulfone |
| Membrane (MWCO) | 5000 |
| Packaging | Bulk pack |
| Housing Material | Polycarbonate |
| Berat (Kg) | 19.1 |
| Tanggal Produk Terdaftar | 22 February 2022 |
| Terakhir Diperbaharui | 28 May 2025 |
Informasi Produk
Description
Corning Spin-X UF 500 µL Centrifugal Concentrator, 5,000 MWCO Membrane, 25/CaseCorning Spin-X UF centrifugal concentrators offer a simple, one step procedure for concentrating or desalting proteins and other biomolecules with 90% or better recovery.
-The proprietary vertical membrane design and thin channel filtration chamber minimizes membrane fouling and provides fast, high speed concentrating, even with particle laden solutions.
-Integrated dead stop design eliminates risk of spinning to dryness; no respinning necessary
-Spin-X UF 500 for samples up to 500 µL
-Low binding polyethersulfone (PES) membranes are available with five molecular weight cut-offs (MWCO): 5,000, 10,000, 30,000, 50,000 and 100,000 to meet all of your concentrating needs. Choose an MWCO 1/2 to 1/3 smaller than the protein to be concentrated.
-The MWCO and graduations are printed right on the side of the concentrator tube to avoid mix-ups.
-Spin-X UF 500 concentrators require fixed angle rotors. Minimum rotor angle is 40º.
-The proprietary vertical membrane design and thin channel filtration chamber minimizes membrane fouling and provides fast, high speed concentrating, even with particle laden solutions.
-Integrated dead stop design eliminates risk of spinning to dryness; no respinning necessary
-Spin-X UF 500 for samples up to 500 µL
-Low binding polyethersulfone (PES) membranes are available with five molecular weight cut-offs (MWCO): 5,000, 10,000, 30,000, 50,000 and 100,000 to meet all of your concentrating needs. Choose an MWCO 1/2 to 1/3 smaller than the protein to be concentrated.
-The MWCO and graduations are printed right on the side of the concentrator tube to avoid mix-ups.
-Spin-X UF 500 concentrators require fixed angle rotors. Minimum rotor angle is 40º.
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image. It will follow the size Information.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/juS030872714-1.jpg)