Custom Digital Thermo Meter CT-321WP 1pc

#Nomor SKU S030752641
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number CT-321WP
Unit 1pc
Probe Length (mm) 140
Power Button Type Alkaline Battery (LR44)
Measurement Range (°C) -50 to 300
Sensor Type Thermistor
Measurement Precision ± 1 ° C (-10.0 to + 100.0 ° C), ± 2 ° C (-50.0 to -10.1 ° C / + 100.1 to + 200.0 ° C), ± 4 ° C (+ 200.1 to + 300 ° C)
Protection Class IPX7
Dimensions (mm) 30x15.5x265
Berat (Kg) 0.1
Tanggal Produk Terdaftar 14 February 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is IPX7 waterproof compliant and can be used around water and can be washed with water even if it gets dirty.
- It can measure over a wide range from -50 ° C to + 300 ° C.
- Since the tip of the probe is as thin as 2.2 mm, the response speed is fast and scratches on the object to be measured are not noticeable.
- With MAX / MIN memory display function and display hold function.
- Comes with a protective probe cap.
- It can also be used as a handle.
Use
- For food temperature control in kitchens such as schools, hotels, and restaurants.
- For school physics and chemistry experiments.
- For temperature control of soil and water for vegetable cultivation.
- For other water temperature checks in general.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan