SIP Professional Bench Grinder 230V 07625 6inch(150mm) 1pc

#Nomor SKU S030589278
Wishlist
Rp6.399.900
Persediaan

Spesifikasi Produk

Model Number 07625
Unit 1pc
Type Bench Grinder
Voltage (V) 240
Weight (kg) 6.29
Ingress Protection Rating (IP Rating) IP23
Phase Single Phase
Amperage (A) 1.45
Grinding Wheel Diameter (mm) 150
Grinding Wheel Width (mm) 20
Motor Rating (W) 350
Sealing Type Dust Proof
Spindle Diameter (mm) 12.7
Tool Rest Adjustment Adjustable Tool Rests
Wheel Speed (rpm) 2850
Includes 1x Wire Wheel
Part Number SIP2770759P
Berat (Kg) 12.0
Tanggal Produk Terdaftar 25 January 2022
Terakhir Diperbaharui 28 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Professional bench grinder with a robust metal housing and precision sealed, lubricated spindle bearings giving maximum performance and a longer working life. The powerful 350W induction motor powers 2 grinding wheels which are 6in diameter, 1" width with 1/2in bore.

Features and Benefits
- NVR switch for added safety
- Supplied with 1 coarse and 1 medium hard wearing grinding wheel.
- 6in. rotary wire brush included
- Specifically designed to comfortably work with various metals

Typical Applications
- Ideal for the fast sharpening of workshop and garage tools
- Grinding and prep work of Various metals
- Cleaning of weld seems with included rotary wire brush

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait