Design
The Hallite 50 is a double acting seal designed for light duty applications using either one piece or split pistons to ISO 6547
housings.
It comprises a rubber seal, two split support rings and two split bearings, located either side of the seal. The nitrile rubber seal
has proved itself to be extremely wear resistant in service.
It is designed to be compressed by the housing to ensure a low pressure seal and when pressurised be protected from
extrusion damage by the extending lips of the support ring. A tough flexible polymer is used for the support ring which is scarf
cut for assembly and to protect the seal from damage.
A rectangular reinforced nylon bearing completes the assembly and provides the seal and piston with support and guidance.
The proportions of this range of piston seals have been determined to give a satisfactory performance when used with the
recommended operating conditions.
Note: Other sizes of this design of seal are shown under Hallite 53, 64 and 68.
NB: Part numbers suffixed by “‡” indicate housing sizes to meet ISO 6547.
Hallite Double-Acting Piston Seals 50 5.6x2.5mm 1pc
Rp159.900
Persediaan
Spesifikasi Produk
| Model Number | 50 |
|---|---|
| Unit | 1pc |
| Size (mm) | 5.6x2.5 |
| ØD1 | 2.5 |
| Maximum Pressure (bar) | 500 |
| Temperature Range (°C) | -30 +100 |
| Dynamic Application | Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU) |
| Static Application | Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU) |
| Maximum Speed (m/s) | 0.5 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 24 January 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||