Cole Parmer Ultrasonic Cleaner With Heat And Variable Power EW-59989-58 1pc

#Nomor SKU S030546240
Wishlist
Rp349.999.900
Persediaan

Spesifikasi Produk

Model Number EW-59989-58
Unit 1pc
Capacity (gal) 3.5
Capacity (L) 13.2
Tank Length (inch) 9 7/16
Tank Width (inch) 11
Tank Height (inch) 7
Tank Length (cm) 24
Tank Width (cm) 30
Tank Height (cm) 20
Length (inch) 10 15/16
Width (inch) 14
Height (inch) 12
Length (cm) 27.8
Width (cm) 36.5
Height (cm) 32.1
Power (V AC) 220
No. of Transducers 1
Frequency Output (kHz) 37 or 80
Berat (Kg) 10.0
Tanggal Produk Terdaftar 22 January 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The digital series of ultrasonic cleaners come in six different sizes and feature seven convenient operating modes. Normal mode is great for mixing, dissolving, and dispersing samples. Pulse-function increases power 20% for ultra-efficient cleaning—ideal for tough-to-remove pastes and soils. Activate the sweep function to ensure uniform sound and power throughout the entire bath. Degas mode is perfect for quickly removing air from HPLC samples and solvents. The dual-selection power control lets you choose 37 kHz operation for standard and industrial applications, or 80 kHz for smaller or more delicate cleaning needs. The pause function allows for temporary operation interruption, and auto-start mode will begin operation once the preselected temperature is reached.

Select heating temperature from 30 to 80°C, in 5° increments, with a rotary dial. Choose a maximum temperature for sensitive items and instruments—LED light illuminates if reached. Set to operate continuously or in timed runs, from 1 to 30 minutes, also selected with a dial. Safety features include auto-shutoff if running for 12 hours continuously or if bath temperature exceeds 90°C, and a sealed display and elevated feet to protect against splashes and spills.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan