Cole Parmer Precision Individually Calibrated Gravity Hydrometer For Heavy Liquids EW-90311-04 1pc
Rp79.999.900
Persediaan
Spesifikasi Produk
| Model Number | EW-90311-04 |
|---|---|
| Unit | 1pc |
| Length (inch) | 13 |
| Hydrometer Form | Plain |
| Minimum Specific Gravity Range (%) | 1.1 |
| Specific Gravity Range (Max) (%) | 1.15 |
| Division | 0.0005 |
| Accuracy | ±0.0005 |
| ASTM number (H) | 113 |
| Length (mm) | 330 |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 22 January 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The ASTM precision hydrometers are designed to measure specific gravity of petroleum products and heavy liquids in various ranges from 0.650 to 1.500 with 0.0005 divisions. Available in various calibrated models, these lead free hydrometers are ideal for the food and beverage, chemical, pharmacology, transportation and refrigeration industries.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan