Cole Parmer Micro Bead Sterilizer With Glass beads EW-01850-30 1pc

#Nomor SKU S030517691
Wishlist
Rp74.999.900
Persediaan

Spesifikasi Produk

Model Number EW-01850-30
Unit 1pc
Chamber Height (inch) 3.1496062992126
Chamber Diameter (inch) 1.5748031496063
Chamber Height (cm) 8
Chamber Diameter (cm) 4
Minimum Temperature (°F) 212
Maximum Temperature (°F) 572
Minimum Temperature (°C) 100
Maximum Temperature (°C) 300
Width (inch) 5 1/8
Height (inch) 6 7/64
Depth (inch) 5 45/64
Width (cm) 13
Height (cm) 15.5
Depth (cm) 14.5
Display LED
Power (V AC) 230
Power (Hz) 50/60
Berat (Kg) 94.1
Tanggal Produk Terdaftar 22 January 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These micro bead sterilizers are ideal for cleaning of small tools. When filled with glass beads, the temperature can be used to eradicate bacteria, spores, and other microorganisms. An LED display allows you to set temperature precisely with the control knob. Multiple safety features are implemented on this sterilizer. The safety cover can be used to reduce heat loss when ramping which saves energy. The innovative design keeps heat in while the outside remains cool to the touch.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan