Cole Parmer API ASTM Plain Form Hydrometers EW-08299-23 1pc

#Nomor SKU S030498341
Wishlist
Rp6.399.900
Persediaan

Spesifikasi Produk

Model Number EW-08299-23
Unit 1pc
Length (inch) 13
Hydrometer Form Plain
Minimum API Range (degree) -1
Maximum API Range (degree) 11
Division (degree) 0.1
Accuracy (degree) ±0.1
ASTM number (H) 1
Length (mm) 330
Berat (Kg) 8.6
Tanggal Produk Terdaftar 22 January 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hydrometers conform to the accuracy requirements for ASTM hydrometers, and have their scales affixed using a clear eposy for increased durability. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan