ViewSonic Mini Projector With Harman Kardon® Speaker M2 1unit

#Nomor SKU S030402386
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number M2
Unit 1unit
Tech DLP
Brightness (ANSI Lumens) 1200
Contrass Ratio 120000 : 1
Resolution Full HD
Power Supply Voltage Power adaptor: Input: 100~240V, Output: 19VDC / 4.74A
Power Consumption (W) Normal: 74, Standby: <0.5
Operating Temperature (°C) 0 to 40
Dimensions (WxDxH) (mm) with Adjustment Foot: 224x224x51
Language English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese, Greek, Total 23 languages
Cable Length (m) 1
Light Source LED
Projection Offset (%) 100±5
Audio Out (mm) (Bluetooth): 1 (BT4.0), 3.5
Power Lamp RGB LED
Resolution Support VGA(640 x 480) to 4K(3840 x 2160)
HDTV Compatibility 480i, 480p, 576i, 576p, 720p, 1080i, 1080p, 2160P
Input Lag (ms) 125
Horizontal Frequency (K-kHz) 30-97
Vertical Scan Rate Frequency (Hz) 24-120
Audible Noise (db) Normal 26,Eco 25-24
Berat (Kg) 5.0
Tanggal Produk Terdaftar 30 December 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combining 1,200 LED Lumens, 1080p Full HD resolution, Cinema SuperColor+™ Technology, dual Harman Kardon speakers within a smaller-than-A4 size, the M2 aims to deliver superb audiovisual performance with a big screen experience on the go.
Native 1080p Full HD resolution for captivating details
Cinema SuperColor+™ Technology with 125% Rec.709
Dual integrated theater-level Harman Kardon speakers
Mirroring from smartphones for presentations and entertainment
Advanced LED technology for 30,000 hours of life
Feature
True-to-life Coluors, Fill You with Wonder
True-to-life colours offered by ViewSonic’s proprietary Cinema SuperColor+™ Technology with 125% Rec.709 give you the vivid touch and feel for rich emotional pleasure.
Theater-Level Harman/Kardon Speakers
The dual speakers customised by Harman/Kardon deliver vibrant and powerful sound for an all-around immersive experience whether you’re watching movies, listening to a live concert, or presenting your creative art works.
Superb Audiovisual Performance on the road
With the M2 mobile studio, the world is your showcase. Freely carry the smaller-than-A4 size projector and instantly power it on with a power bank* to stage your Full HD big screen show anywhere you want.
*The power bank should be 45W (15V/3A) at least, and support Power Delivery (PD) protocol output.
Wireless Casting from Your Smart Devices
Create and share impressive presentations or amplify enjoyment in an instant!
Thanks to the embedded 5Ghz fast speed Wi-Fi connectivity, you can cast or screen-mirror content from your devices at hand to the big screen without a single cable
Intuitive Touch Control with your phone
Now you can turn your mobile device into an alternative powerful remote control-intuitive touch control, easy typing, and simple annotation on the big screen.
Simply download the ViewSonic vCastSender app on your phone, make sure your phone and the projector are connected to the same Wi-Fi network, and pair them up in the app to get started.
Quick & Easy set up in less than 1 minute
Revolutionise the stereotypical projector start time and turn the projector on in an instant, just like you would with a TV. Perfect images can be projected in seconds with built-in auto focus and auto v keystone.
Make it right from any side
Be it on the side table in the living room, bedroom or any other location you like, the M2 can provide perfectly-shaped images with comprehensive H/V keystone and 4 corner adjustment capabilities.
Go Big Even in Small Spaces
Scale up the overwhelming power and excitement with a screen size easily made larger than a TV - even in a coffee corner, shared studio, your own room or any other small space. A distance of only 2.18 m can make for an 80inch screen.
"All roads lead to Rome."
Want to bring content from a variety of carrier devices directly to the big screen? Not a problem. The M2 comes with comprehensive connectivity including USB Type-C, HDMI, USB reader, Micro SD and Wi-Fi, saving you the trouble of additional file/adaptor transitions.
Streaming Heaven
Say goodbye to cable clutter and external devices. The built-in app center caters to all your entertainment needs. Enjoy your favorite apps from the projector to the big screen or download them-all via Wi-Fi.
Voice Control
The projector incorporates the latest voice activation services in the market today. Voice control your projector via Amazon Alexa & Google Assistant, a smart way to live - all under your command.
Eye Protection
User safety and comfort is ViewSonic’s top priority. With a built-in ultrasonic sensor, the Eye Protection* feature automatically cuts power to the projection beam when objects are too close to the lens.
Eye Care
Utilising reflective light, which bounces off the wall or projector screen before hitting your eyes, the projector makes the viewing experience virtually blue light free, less invasive to your sight and reduces eyestrain over prolonged viewing periods.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan