ViewSonic Laser Projector LS600W 1unit

#Nomor SKU S030402355
Wishlist
Rp16.999.900
Persediaan

Spesifikasi Produk

Model Number LS600W
Unit 1unit
Tech Laser
Brightness (ANSI Lumens) 3000
Contrass Ratio 3000000 : 1
Resolution WXGA
Display Colour 1.07 Billion Colours
Lens 1.2x optical zoom
Light Source Life (hour) (Normal 30000
Aspec Ratio 0.6736111111111112
Keystone (°) Vertical-Horizontal ±40
Throw Distance (m) 0.86-10.60 (100inch@2.95m)
Throw Ratio 1.37-1.64
Display Size (inch) 30-300 (0.76-7.62m)
Frequency Horizontal (kHz) 15-105
Frequency (Hz) 23-120
Power Supply Voltage (V/Hz) AC 100-240±10% / 50/60
Power Consumption (W) Normal 270, Stand by < 0.5
Operating Temperature (°C) 0 - 40 (32-104°F)
Dimensions (WxHxD) (mm) 386x116x276
Berat (Kg) 5.0
Tanggal Produk Terdaftar 30 December 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Featuring 1280x800 WXGA resolution and 3,000 ANSI lumens of brightness, the ViewSonic® LS600W is a lamp-free LED projector ideal for business and education. No matter the environment, expect stunning images and vivid colors, as this projector boasts 125% Rec. 709 color accuracy. With 2nd generation LED technology, the LS600W eliminates the need to continuously swap out bulbs and dispose of toxic chemicals. In addition, an IP5X sealed optical engine prevents dust and moisture from entering the projector, ensuring impeccable image quality and a long maintenance-free lifespan of up to 30,000 hours.* An automatic on/off feature delivers efficiency and power savings, while comprehensive LAN control ensures easy management across meeting rooms and classrooms. Whether for business or education, the ViewSonic LS600W LED projector provides a picture-perfect presentation every time.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan