Sanplatec Sanpla (R) Sealer RB Bottle (Round) 250mL 1pc

#Nomor SKU S030256712
Wishlist
Rp76.000
Persediaan

Spesifikasi Produk

Unit 1pc
Dimensions (WxHxL) (mm) 58x164x59
Body Height (mm) 160
Opening Diameter (Φmm) 21
Outer Diameter (φmm) 59
Material Sealer RB, other materials
Capacity (ml) 250
M Code 60971251
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 December 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blow molding with a special molding technology forms a barrier layer that overlaps multiple layers, preventing gas permeation of the contents.
In addition to paints, solvents, adhesives, gasoline additives, pesticides, car waxes, it has been recognized for its ability in the perfume and food fields.
Lightweight, does not rust, and has excellent impact strength.
Hydrocarbon has excellent barrier performance against oxygen.
Can also be used for food applications.
Feature
Blow molding with a special molding technology forms a barrier layer with multiple layers to prevent gas permeation of the contents.
In addition to paints, solvents, adhesives, gasoline additives, pesticides, and car waxes, our ability has been recognized in the fragrance field and food-related fields.
Lightweight, does not rust, and has excellent impact strength.
Hydrocarbons have excellent barrier performance against oxygen.
It can also be used for food applications.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan