Mitutoyo VERNIER DEPTH GAGE 0-150/0.05MM 527-401 1pc
Rp3.099.900
Persediaan
Spesifikasi Produk
Model Number | 527-401 |
---|---|
Unit | 1pc |
Units | Metric |
Range (mm) | 0-150 |
Accuracy (mm) | ±0.05 |
Graduation (mm) | 0.05 |
Technology | Mechanical |
Base Size (mm) | 100x6.5 |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 13 December 2021 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
The Mitutoyo Vernier hook end depth gage features a hook on the main scale that reaches underneath and measures the depth of projections in a recess or hole. The hook’s base is extremely flat, allowing for highly accurate thickness measurements of projections along with standard depth measurements. This depth gage is constructed of hardened stainless steel with micro-lapped measuring faces and base for improved accuracy and wear resistance. Wider extension bases (up to 450mm range models) are available if needed.
Feature
- Available in Metric and Inch models- Some models have a fine adjustment screw for precision measurements
- Raised sliding surfaces prevent defacement and wear of scale graduations
- Constructed of corrosion-resistant, hardened stainless steel
- Lock screw holds the slider in position for accurate measurement
- Supplied with a fitted plastic case
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan