Mitutoyo Digimatic Carbon-Fiber Caliper (Jangka Sorong) 552-161-10 24inch/.01mm 1pc

#Nomor SKU S030180840
Wishlist
Rp28.999.900
Persediaan

Spesifikasi Produk

Model Number 552-161-10
Unit 1pc
Units Metric, Inch
Range (mm) 0-600 / 0-24inch
Minimum Dimension in ID Measurement (inch) 0.504
Resolution (mm) 0.01 / 0.0005inch
Accuracy (inch) ±0.0025
Remarks long jaws 7.9inch
Optional Accessories 05CZA624, 05CZA625, 914053, 914056, 914058
Battery SR44 (1 pc.) 938882
Battery Life Approx. 5,000 hours under normal use
Display LCD
Length Standard ABSOLUTE electromagnetic induction type linear encoder
Maximum Response Speed Unlimited
Technology Digimatic
SPC Output Yes
IP Rating IP66
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 27 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo digital carbon fiber lower nib style jaws with rounded measuring faces fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The measurements are displayed on an easy-to-read LCD read out.
Feature
'- Available in Metric and Inch/Metric models
- Special models with ceramic jaws which are suitable for measuring abrasive and magnetic products are available
- SPC output function offers quick and easy data management in real time
- ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on; overspeed errors are also eliminated
- Functions include Origin Set, Zero Setting, Presetting, Offsetting, Data Hold, Data Output and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Constructed of lightweight, durable carbon fiber composites
- IP66 protection eliminates dust ingress, protects against high pressure jets; permits use in environments exposed to cutting oil, dust, etc.
- Unnecessary to wipe or clean the scale
- Supplied in fitted wooden case

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait